Apply to be a TradeMaster!
Main product image of 3/4" Sweat LFTWHG2-FT-HC-RV Tankless Water Heater Valve Set w/ VersaFit Tech, Hot and Cold Valve Set, 150 psi Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat LFTWHG2-FT-HC-RV Tankless Water Heater Valve Set w/ VersaFit Tech, Hot and Cold Valve Set, 150 psi Relief Valve (Lead Free)

Brand:
Watts
SKU:
0120010
Rating:
(0)
Q&A:
(0)
3/4" Sweat LFTWHG2-FT-HC-RV Tankless Water Heater Valve Set w/ VersaFit Tech, Hot and Cold Valve Set, 150 psi Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$195.85 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Description

–
This 3/4 inch Gen II tankless water heater service valve with VersaFit(TM) technology is designed to simplify the installation and maintenance of tankless water heaters. It replaces up to 18 fittings and 16 connections used in typical tankless water heater installations. VersaFit technology provides versatility to easily configure the relief valve to the left or right side of the hot valve and keep the drain port facing forward for simpler installation and maintenance. This 3/4 inch tankless water heater valve set consist of hot and cold water heater valves made of lead free copper silicon alloy, 3/4 inch female NPT unions for connection to water heater, 3/4 inch female sweat connections for plumbing lines and a 150 psi 3/4 inch pressure relief valve.

Features
  • Lead free copper silicon alloy body
  • Tankless water heater valves with VersaFit technology
  • Compact design with modified 1-plane alignment requires less space under the water heater in tight installations
  • Smooth turning, low-torque handle operation
  • 3/4 sweat connections
  • Includes pressure relief valve

Specs

–
Product Type:

Valve

Material:

Copper

Thread Type:

Female

Connection Method:

Threaded

Max Pressure (PSI):

150

Application:

Plumbing

Size:

3/4"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy