Shop Watts
Main product image of 3/4" LFU5B-Z3 Pressure Reducing Valve w/ Water Meter Thread Connections, Lead Free
Magnifying glass
Hover image to zoom

3/4" LFU5B-Z3 Pressure Reducing Valve w/ Water Meter Thread Connections, Lead Free

Brand:
Watts
SKU:
0121200
Rating:
(0)
Q&A:
(0)
3/4" LFU5B-Z3 Pressure Reducing Valve w/ Water Meter Thread Connections, Lead Free
Magnifying glass
Hover image to zoom
$568.75 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
NPSM
Product Highlight: Outlet Type
NPSH
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 3/4 inch high performance water pressure reducing valve is used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. The maximum working pressure is 300 psi (21 bar), adjustable reduced pressure range is 25 to 75 psi (172 to 517 kPa). The standard pressure setting is 50 psi (345 kPa).

Features
  • Serviceable in line
  • Integral stainless steel strainer
  • Replaceable seat assembly
  • High temperature resistant reinforced diaphragm for hot water

Specs

–
Min Temp (F):

33°F

Outlet Type:

NPSH

Application:

Plumbing

Max Pressure (PSI):

300

Material:

Bronze

Max Temp (F):

160°F

Inlet Type:

NPSM

Size:

3/4"

Min Pressure (PSI):

25

Product Type:

Pressure Reducing Valve

Connection Method:

Threaded

Lead Free:

Yes

Temperature Range (F):

33°F to 160°F

Pressure Range:

25 to 75 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy