Shop Watts
Main product image of 1" LF5M3-Z6 Pressure Reducing Valve w/ Water Meter Thread Connections, Lead Free (MNPSM x FNPSH)
Magnifying glass
Hover image to zoom

1" LF5M3-Z6 Pressure Reducing Valve w/ Water Meter Thread Connections, Lead Free (MNPSM x FNPSH)

Brand:
Watts
SKU:
0121202
Rating:
(0)
Q&A:
(0)
1" LF5M3-Z6 Pressure Reducing Valve w/ Water Meter Thread Connections, Lead Free (MNPSM x FNPSH)
Magnifying glass
Hover image to zoom
$586.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"

Description

–
This 1" high performance water pressure reducing valve is used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. The maximum working pressure is 300 psi (21 bar), adjustable reduced pressure range is 25 to 75 psi (172 to 517 kPa). The standard pressure setting is 50 psi (345 kPa).

Features:
  • Integral stainless steel strainer
  • Replaceable seat assembly
  • High temperature resistant reinforced diaphragm for hot water
  • Serviceable in line

Specs

–
Size:

1"

Lead Free:

Yes

Pressure Range:

10 to 35 psi

Inlet Type:

Union FNPT

Outlet Type:

FNPT

Max Pressure (PSI):

300

Min Pressure (PSI):

25

Material:

Brass

Application:

Heating

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy