Shop Watts
Main product image of 1/2" LF1XL-8 Lead Free Temperature And Pressure Relief Valve, 8" Extension Thermostat 150 psi
Magnifying glass
Hover image to zoom

1/2" LF1XL-8 Lead Free Temperature And Pressure Relief Valve, 8" Extension Thermostat 150 psi

Brand:
Watts
SKU:
0121326
Rating:
(0)
Q&A:
(0)
1/2" LF1XL-8 Lead Free Temperature And Pressure Relief Valve, 8" Extension Thermostat 150 psi
Magnifying glass
Hover image to zoom
$60.11 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
This 1/2" lead free temperature and pressure relief valve is designed to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 15,000 BTU/hr. This two-in-one relief valve provides a proven and cost effective means to protect against excessive temperature and pressure emergency conditions. It features a lead free copper silicon alloy body construction, NPT male inlet and NPT female outlet connections, a unique extended thermostat with special thermo-bonded coating with 8" extension, and test lever. The temperature relief is 210 degrees F (99 degrees C) and the pressure relief is set at 150 psi (10.3 bar).

Features
  • protects against excessive temperature and pressure during emergency conditions
  • Unique thermostat with special thermo-bonded
  • Lead free copper silicon alloy body construction
  • Stainless steel spring

Specs

–
CSA Rating (BTU/HR):

15000

Lead Free:

Yes

Thermostat Length:

8"

Connection Type:

Threaded

Pressure Set Point:

150 psi

Size:

1/2"

Max Temp (F):

210°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy