Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Pressure Set Point
–
125 Filter (1)
125 (1)
150 Filter (3)
150 (3)
Thermostat Length
–
2" Filter (2)
2" (2)
4" Filter (1)
4" (1)
8" Filter (1)
8" (1)
Review Score
–
5 Filter (3)
(3)
Home
Heating Supplies & Parts
Relief Valves
Temperature & Pressure Relief Valves
Watts 1XL & 1L T&P Relief Valves
Watts 1XL & 1L T&P Relief Valves
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Top Sellers
0121325 Compare Checkbox
Compare
1/2" LF1XL-4 T&P Relief Valve, Lead Free (150 psi)
SKU:
0121325
Watts
SKU:
0121325
Brand:
Watts
(12)
–
+
$81.86
each
ADD TO CART
Add to List
In Stock
Get 34 by
Tomorrow, Nov 17
Total Available: 47
In Stock
Get 34 by
Tomorrow, Nov 17
Total Available: 47
Add to List
0121326 Compare Checkbox
Compare
1/2" LF1XL-8 Lead Free Temperature And Pressure Relief Valve, 8" Extension Thermostat 150 psi
SKU:
0121326
Watts
SKU:
0121326
Brand:
Watts
–
+
$60.11
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
0121321 Compare Checkbox
Compare
1/2" LF1L-2 T&P Relief Valve, Lead Free (150 psi)
SKU:
0121321
Watts
SKU:
0121321
Brand:
Watts
(12)
–
+
$88.90
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
0121319 Compare Checkbox
Compare
1/2" LF1L-2 T&P Relief Valve, Lead Free (125 psi)
SKU:
0121319
Watts
SKU:
0121319
Brand:
Watts
(12)
–
+
$101.19
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Other Resources
Submittal Sheet
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video