Apply to be a TradeMaster!
Main product image of 3/4" LF10L-2, T & P Relief Valve, Lead Free - 150 psi
Magnifying glass
Hover image to zoom

3/4" LF10L-2, T & P Relief Valve, Lead Free - 150 psi

Brand:
Watts
SKU:
0121339
Rating:
(0)
Q&A:
(0)
3/4" LF10L-2, T & P Relief Valve, Lead Free - 150 psi
Magnifying glass
Hover image to zoom
$78.99 each
In Stock
In Stock
Get 4 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
Model 10L Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 80,000 BTU/hr. It features a bronze body with NPT threaded male inlet and NPT threaded female outlet connections, unique thermostat with special thermo-bonded coating and a test lever. Model 10L is ASME rated and CSA listed.

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

150 psi

Size:

3/4"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

Width:

1-3/4"

CSA Rating (BTU/HR):

80000

Weight:

10 oz

Thermostat Length:

2"

ASME:

Yes

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy