Shop Watts
Main product image of 3/4" LF100XL-8, T & P Relief Valve, Lead Free - 125 psi
Magnifying glass
Hover image to zoom

3/4" LF100XL-8, T & P Relief Valve, Lead Free - 125 psi

Brand:
Watts
SKU:
0121346
Rating:
(0)
Q&A:
(0)
3/4" LF100XL-8, T & P Relief Valve, Lead Free - 125 psi
Magnifying glass
Hover image to zoom
$98.56 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
This 3/4 inch lead free temperature and pressure relief valve is designed to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. This two-in-one relief valve provides a proven and cost effective means to protect against excessive temperature and pressure emergency conditions. It features a lead free copper alloy body with NPT male inlet and NPT female outlet connections, a unique thermostat with special thermo-bonded coating with 8 inch extension, and test lever. The temperature relief is 210 degrees F (99 degrees C) and the pressure relief is set at 125 psi (8.6 bar).

  • 8 inch thermostat with special thermo-bonded coating
  • Protects against excessive temperature and pressure during emergency conditions
  • Lead free copper alloy body construction
  • ASME rated and CSA listed

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

125 psi

Size:

3/4"

Connection Type:

Threaded

Thread Type:

Female

Male

Inlet Type:

MNPT

Outlet Type:

FNPT

Width:

1-3/4"

Temperature Range (F):

210°F Max

CSA Rating (BTU/HR):

80000

Weight:

10 oz

Thermostat Length:

2"

ASME:

Yes

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy