Shop Watts
Main product image of LF100XL-8 3/4" Lead Free Slef Closing T & P Relief Valve (100 PSI, 210 F)
Magnifying glass
Hover image to zoom

LF100XL-8 3/4" Lead Free Slef Closing T & P Relief Valve (100 PSI, 210 F)

Brand:
Watts
SKU:
0121349
Rating:
(0)
Q&A:
(0)
LF100XL-8 3/4" Lead Free Slef Closing T & P Relief Valve (100 PSI, 210 F)
Magnifying glass
Hover image to zoom
$102.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
This 3/4 inch lead free temperature and pressure relief valve is designed to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. This two-in-one relief valve provides a proven and cost effective means to protect against excessive temperature and pressure emergency conditions. It features a lead free copper alloy body with NPT male inlet and NPT female outlet connections, a unique thermostat with special thermo-bonded coating with 8 inch extension, and test lever. The temperature relief is 210 degrees F (99 degrees C) and the pressure relief is set at 100 psi (6.9 bar).

Features
  • Lead free copper alloy body construction
  • ASME rated and CSA listed
  • 8 inch thermostat with special thermo-bonded coating
  • Protects against excessive temperature and pressure during emergency conditions

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

100 psi

Size:

3/4"

Connection Type:

Threaded

Thread Type:

Female

Male

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

CSA Rating (BTU/HR):

105000

ASME:

Yes

Thermostat Length:

8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy