Apply to be a TradeMaster!
Main product image of LFBP30 1/2" Bypass Control Relief Valve (45-100 psi)
Magnifying glass
Hover image to zoom

LFBP30 1/2" Bypass Control Relief Valve (45-100 psi)

Brand:
Watts
SKU:
0121400
Rating:
(0)
Q&A:
(0)
LFBP30 1/2" Bypass Control Relief Valve (45-100 psi)
Magnifying glass
Hover image to zoom
$643.42 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Bronze

Description

–

This 1/2 inch bypass control relief valve is used in commercial, residential and industrial applications to regulate liquid pressure as supplied by a positive pressure pump. It is a diaphragm-operated type valve that protects equipment by opening at an adjustable range of 45 to 100 psi (3.1 to 6.9 bar) to allow excess volume to be bypassed back to the source. It consists of a lead free alloy body with NPT threaded male inlet and NPT threaded female outlet, sensitive rubber diaphragm, Buna-N disc, tee handle, a spring, and adjustment handle separated from liquid elements.


Features:

  • Lead free copper silicon alloy body construction
  • Sensitive rubber diaphragm
  • T-handle facilitates pressure change
  • Adjustable opening pressure range at 45 to 100 psi

Specifications:

  • Body Material: Lead Free Copper Silicon Alloy
  • Buy American Act Compliant: Yes
  • EAN: 098268584028
  • Inlet Connection Size: 1/2"
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPT
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 180
  • Outlet Connection Size: 1/2"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: FPT
  • Pressure Range: 45 to 100 PSI
  • Protection Type: Pressure
  • Series: LFBP30

Specs

–
Max Pressure (PSI):

100

Material:

Bronze

Max Temp (F):

180°F

Size:

1/2"

Min Pressure (PSI):

45

Outlet Type:

FNPT

Pressure Range:

45 to 100 psi

Lead Free:

Yes

Inlet Type:

MNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy