Apply to be a TradeMaster!
Main product image of 3/4" 40XL-M15 Lead Free T&P Relief Valve (150 psi)
Magnifying glass
Hover image to zoom
3/4" 40XL-M15 Lead Free T&P Relief Valve (150 psi)
Magnifying glass
Hover image to zoom
0121429 has been discontinued
Discontinued January 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" 40XL-M15 Lead Free T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)
Brand:
Watts
SKU:F121429
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes

Description

This 3/4 inch lead free automatic reseating temperature and pressure relief valve with a extended shank and 3 1/2 inch thermostat is installed directly in tank tappings and is used in commercial applications to provide automatic temperature and pressure protection for hot water supply tanks and hot water heaters. It features lead free cast copper silicon alloy construction with NPT male inlet and NPT female outlet connections, thermo-bonded coated thermostat, tamper resistant bonnet screws, automatic reseating feature, and test lever. The temperature relief is 210 degrees F (99 degrees C) and the pressure relief is 150 psi.

Features:
  • Lead free cast copper silicon alloy construction
  • Non-mechanical seat to disc alignment
  • Unique thermostat with a special thermobonded
  • Tamper resistant bonnet screws
Specifications:
  • Pressure Range: 75 to 150 PSI
  • Pressure Relief Setting: 150 PSI
  • Pressure Steam Discharge Capacity: 1,438,00 BTU per hour
  • Protection Type: Temperature & Pressure
  • Temperature Relief - Fahrenheit: 210F
  • Temperature Steam Discharge Capacity: 205,00 BTU per hour
  • Outlet Connection Type: Female Threaded
  • Inlet Connection Type: Male Threaded

Specs

Size:

3/4"

Thermostat Length:

6"

Max Temp (F):

210°F

CSA Rating (BTU/HR):

205000

Inlet Type:

MNPT

ASME Rating (BTU/HR):

1438000

Outlet Type:

FNPT

Pressure Set Point:

150 psi

Application:

Heating

Lead Free:

Yes

Material:

Copper Silicon Alloy

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.