This lead free 1/2 inch bypass control relief valve is used in commercial, residential, and in residential applications to regulate liquid pressure as supplied by a positive pressure pump. This is a poppet-type compact valve that protects equipment by opening at the desired setting to allow excess volume to be by-passed back to the source. It consist of a lead free brass body construction with NPT male inlet and NPT female outlet, PTFE disc, spring and a tee handle. The pressure range is 0 to 250 psi.
Features:
| Max Pressure (PSI): | 250 |
|---|---|
| Material: | Bronze |
| Size: | 1/2" |
| Inlet Type: | MNPT |
| Max Temp (F): | 180°F |
| Outlet Type: | FNPT |
| Lead Free: | Yes |