Apply to be a TradeMaster!
Main product image of LFDPTG-3 2-1/2" Pressure & Temperature Gauge (0-70 psi)
Magnifying glass
Hover image to zoom

LFDPTG-3 2-1/2" Pressure & Temperature Gauge (0-70 psi)

Brand:
Watts
SKU:
0121686
Rating:
(0)
Q&A:
(0)
LFDPTG-3 2-1/2" Pressure & Temperature Gauge (0-70 psi)
Magnifying glass
Hover image to zoom
$132.55 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Max Temp (C)
160°C Max Temp

Description

–
LFDPTG-3-Center back entry

Series LFDPTG-3 Combination Pressure and Temperature Gauges are used in commercial, residential, and institutional HVAC applications. It is a center, back-entry type model with a black enamel steel case, Kostil Polymer window, 1/2 in. NPT connection, copper alloy Bourdon tube pressure element, and bimetal spiral spring. Accuracy is ASME, Type B. Available in various pressure rating scales.

Features
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon pressure element
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • 1/2" (15 mm) NPT connection
  • ASME Type "B" accuracy

Specs

–
Min Temp (F):

60°F

Max Temp (F):

320°F

Connection Size:

1/2"

Dial Size:

2-1/2"

Size:

2-1/2"

Max Pressure (PSI):

75

Max Temp (C):

160°C

Min Temp (C):

15°C

Material:

Steel Case

Copper

Type:

Dry

Measures:

Fahrenheit

Celsius

Pressure

Lead Free:

Yes

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy