Apply to be a TradeMaster!
Main product image of LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-75 psi)
Magnifying glass
Hover image to zoom

LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-75 psi)

Brand:
Watts
SKU:
0121664
Rating:
(1)
Q&A:
(2)
LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-75 psi)
Magnifying glass
Hover image to zoom
$49.67 each
In Stock
In Stock
Get 24 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Max Temp (F)
248°F Max Temp

Description

–
Series LFDPTG-1 Combination Pressure and Temperature Gauges are used in commercial, residential, and institutional HVAC applications. These gauges are bottom-entry type models with black enamel steel cases, Kostil Polymer windows, 1/2" (15mm) NPT connections, copper alloy Bourdon tube pressure elements, and bimetal spiral springs. Accuracy is ASME, Type B. The Series LFDPTG-1 gauges are available in various pressure rating scales. The dual pressure scale features PSI and kPa measurements. The dual temperature scale features °F and °C measurements.

Features
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon pressure element
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • 1/2" (15 mm) NPT connection
  • ASME Type "B" accuracy

Specs

–
Min Temp (C):

0°C

Max Temp (C):

120°C

Connection Size:

1/2"

Min Temp (F):

32°F

Dial Size:

3"

Max Pressure (PSI):

75

Max Temp (F):

248°F

Material:

Steel Case

Copper

Measures:

Fahrenheit

Celsius

Pressure

Type:

Dry

Lead Free:

Yes

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy this product again

Superior quality and accuracy.
Peter
New york
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Description says lead free, does it mean it is potable water safe?

Asked by Vinny 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: Can this be installed without the 1/2" adapter into a 1/4" port without losing accuracy?

Asked by Paddy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy