Shop Watts
Main product image of LF07S LF 1" Residential Fire Sprinkler Dual Check Backflow Preventer, Lead Free
Magnifying glass
Hover image to zoom

LF07S LF 1" Residential Fire Sprinkler Dual Check Backflow Preventer, Lead Free

Brand:
Watts
SKU:
0122588
Rating:
(0)
Q&A:
(0)
LF07S LF 1" Residential Fire Sprinkler Dual Check Backflow Preventer, Lead Free
Magnifying glass
Hover image to zoom
$223.86 each
In Stock
In Stock
Get 7 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Length (Inches)
6-3/4" Length

Description

–
The Watts Model LF07S Residential Fire Sprinkler Dual Check Backflow Preventer is designed for non-health hazard [i.e., pollutant] application on potable fire sprinkler service connections to protect against possible backsiphonage conditions that could inadvertently drain the fire sprinkler system.

Specifications:
The Lead Free* Dual Check Valve Backflow Preventer shall be ASSE® Listed 1024 and be UL Classified. The main body shall be Lead Free* brass featuring replaceable seats and silicone seat discs. The check assemblies shall have captured springs to prevent injury. The Dual Check Valve shall be a Watts Model LF07S.

Typical Installations:
The Model LF07S is typically installed for service on residential fire sprinkler systems. It is recommended this device is installed after a water meter and/or isolation shutoff valve with installation techniques that comply with the latest edition of the Uniform Plumbing Code. Please consult Local Governing Code for proper installation and agency code requirement.

Specs

–
Size:

1"

Material:

Brass

Max Temp (F):

140°F

Max Pressure (PSI):

175

Length (Inches):

6-3/4"

Width (Inches):

2-3/16"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy