Apply to be a TradeMaster!
Main product image of 1-1/4" LF07S-U2-3 Dual Check Valve Backflow Preventer, Residential Fire Sprinkler System, Union FNPT Inlet X MNPT Outlet (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" LF07S-U2-3 Dual Check Valve Backflow Preventer, Residential Fire Sprinkler System, Union FNPT Inlet X MNPT Outlet (Lead Free)

Brand:
Watts
SKU:
0122592
Rating:
(0)
Q&A:
(0)
1-1/4" LF07S-U2-3 Dual Check Valve Backflow Preventer, Residential Fire Sprinkler System, Union FNPT Inlet X MNPT Outlet (Lead Free)
Magnifying glass
Hover image to zoom
$597.12 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Connection Type
FNPT x MNPT Connection

Description

–
This 1 1/4 IN lead free dual check valve backflow preventer helps prevent the reverse flow of polluted water from entering into the potable water supply. It consists of a bronze body construction with dual check valve backflow preventers, silicone seat discs, and identification tag. The valve offers low pressure drop, easy maintenance and service, and is designed for non-health hazard systems at the water meter or service entrance. Check with local inspection authorities for installation requirements.

Features
  • Lead free construction
  • Low pressure drop
  • Install horizontally or vertically
  • Easy to maintain and service

Specs

–
Connection Method:

Threaded

Max Pressure (PSI):

160

Lead Free:

Yes

Connection Type:

FNPT x MNPT

Size:

1-1/4"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy