Apply to be a TradeMaster!
Main product image of 4" Double Check Detector Backflow Preventer, GPM Meter, LF757DCDA-OSY-GPM (Lead Free)
Magnifying glass
Hover image to zoom

4" Double Check Detector Backflow Preventer, GPM Meter, LF757DCDA-OSY-GPM (Lead Free)

Brand:
Watts
SKU:
0122716
Rating:
(0)
Q&A:
(0)
4" Double Check Detector Backflow Preventer, GPM Meter, LF757DCDA-OSY-GPM (Lead Free)
Magnifying glass
Hover image to zoom
$8,448.05 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Wed, Dec 2
Size: 
4"

Lift Gate

–
This product weighs 284 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel

Description

–
This 4" lead free testable double check detector backflow preventer assembly prevents the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. Its compact housing consists of two independently operating tri-link check valves, two shutoff valves, and four test cocks. It features a stainless steel housing and sleeve and is 70 percent lighter than traditional designs. It is designed for non-health hazard applications and may be installed under continuous pressure service to protect against both backpressure and backsiphonage. It is used primarily on fire sprinkler lines when it is necessary to monitor unauthorized use of water. The maximum working pressure is 175 psi (12.06 bar). It has outside stem and yoke shutoffs and a gallons per minute meter.

Features
  • Stainless steel for corrosion resistance
  • Gallons per minute meter
  • 150 pound ANSI/AWWA CL D flanged
  • Outside screw and yoke shutoffs

Specs

–
Material:

Stainless Steel

Size:

4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy