Apply to be a TradeMaster!
Main product image of 1" LF909-QT-S Lead Free Reduced Pressure Zone Assembly w/ Quarter Turn Shutoff, SS Check, and Bronze Strainer
Magnifying glass
Hover image to zoom

1" LF909-QT-S Lead Free Reduced Pressure Zone Assembly w/ Quarter Turn Shutoff, SS Check, and Bronze Strainer

Brand:
Watts
SKU:
0122771
Rating:
(0)
Q&A:
(0)
1" LF909-QT-S Lead Free Reduced Pressure Zone Assembly w/ Quarter Turn Shutoff, SS Check, and Bronze Strainer
Magnifying glass
Hover image to zoom
$3,919.83 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
This 3/4 inch lead free reduced pressure zone backflow preventer assembly with its exclusive design incorporating the patented air-in and water-out principle for protection during an emergency condition prevents the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance for in-line repairs. It can be installed horizontal or vertical without the need of any special tools. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from contaminants found at the service line entrance. This assembly consists of a lead free bronze body, QT ball valve shutoffs with tee handles, a strainer, stainless steel check modules for hot and harsh water conditions, replaceable seats, top mounted test cocks, and a pressure differential relief valve.

Features
  • Lead free bronze body construction for durability
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Compact for easy installation
  • Quarter turn ball valves with tee handles

Specs

–
Material:

Bronze

Product Type:

Backflow Preventer

Lead Free:

Yes

Max Pressure (PSI):

175

Size:

3/4"

Connection Type:

Female Threaded

Application:

Plumbing

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy