Pros, Join Our TradeMaster Program!
Description
Series LFU009 Reduced Pressure Zone Assemblies are designed to protect potable water supplies in accordance with national plumbing codes and water authority requirements. The swivel feature in the series allows for it to be used in a variety of installations, including the prevention of health hazard cross-connections in piping systems or for containment atthe service line entrance.

This series features two in-line, independent check valves, captured springs and replaceable check seats with an intermediate relief valve. Its compact modular design facilitates easy maintenance and assembly access. Sizes 1/2"– 1" (15 – 25mm) shutoffs have tee handles. The LFU009 features Lead Free construction to comply with Lead Free installation requirements.

Features:
  • Unique swivel union
  • Single access cover and modular check construction for ease of maintenance
  • Top entry — all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for economical repair
  • Cast copper silicon alloy body construction for durability
  • Ball valve test cocks — screwdriver slotted
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing
Read more
Manuals (1)
Specs
Size:
1"
Max Pressure (PSI):
175
Temperature Range (F):
33°F to 180°F
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.