Shop Watts
Main product image of 2" LFS777S 20 M3 Bronze Wye Strainer, Lead Free (Solder)
Magnifying glass
Hover image to zoom

2" LFS777S 20 M3 Bronze Wye Strainer, Lead Free (Solder)

Brand:
Watts
SKU:
0123121
Rating:
(0)
Q&A:
(0)
2" LFS777S 20 M3 Bronze Wye Strainer, Lead Free (Solder)
Magnifying glass
Hover image to zoom
$655.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Pressure Rating
125 psi (WSP), 400 psi (WOG)

Description

–
Series 777S, S777S Wye-Pattern Bronze Strainers are designed to protect system components from dirt, rust and other damaging debris in the piping system. This series features a retainer cap tapped for closure plug.

Features
  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug

    S777S ? 1/2" - 2? (15 - 50mm) solder connections

    Specifications
    A wye-pattern bronze strainer to be installed as indicated on the plans. The strainer must have retainer cap tapped for closure plug. Strainer shall be rated to 400psi (27.6 bar) WOG @210ºF (99ºC); 125psi (8.6 bar) WSP @ 353ºF (178ºF) for sizes 1/2" - 3" (15 - 75mm) and 300psi (20.7 bar) WOG @ 210ºF (99ºC); 125psi (8.6 bar) @ 353ºF (178ºC) for size 4? (100mm).
    Strainer shall be a Watts Regulator Company Series 777S(threaded ends) or S777S (solder ends)
  • Specs

    –
    Size:

    2"

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Lead Free:

    Yes

    Material:

    Bronze

    Pressure Rating:

    125 psi (WSP)

    400 psi (WOG)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Method
    Connection Type
    Lead Free
    Material
    CURRENT ITEM
    Product Image of 2" LFS777S 20 M3 Bronze Wye Strainer, Lead Free (Solder)
    2" LFS777S 20 M3 Bronze Wye Strainer, Lead Free (Solder)
    SKU: 0123121
    2"
    Sweat
    C x C
    Yes
    Bronze
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy