Shop Watts
Main product image of LFB6801 1" 3-Piece Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFB6801 1" 3-Piece Full Port Ball Valve (Lead Free)

Brand:
Watts
SKU:
0123277
Rating:
(0)
Q&A:
(0)
LFB6801 1" 3-Piece Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
We no longer carry 0123277
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Series LFB6801 3-Piece, Full Port, Lead Free copper silicon alloy Ball Valves feature an in-line maintenance design that offers serviceability of all operating parts without disturbing the rigid pipeline system. The LFB6801 full port orifice ensures maximum flow capacity, while Durafill® seats, stainless steel ball and stem provide maximum safety and highest operating pressure and temperature limits. The LFB6801 features Lead Free* construction to comply with Lead Free* installation requirements.

Features
  • Lead Free* copper silicon alloy body
  • 3-piece, lift-out design
  • Carbon/glass reinforced PTFE Durafill® valve seats
  • Stainless steel ball and stem
  • Blow-out proof, pressure retaining stem
  • Standard actuator mounting pads
  • Vinyl insulator on heavy duty, zinc plated carbon steel handles
  • Low operating torque
  • Adjustable stem packing gland
  • Each valve factory tested

Specs

–
Size:

1"

Max Pressure (PSI):

150

WOG:

600

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Valve Construction:

3 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm