Shop Watts
Main product image of 1" LFFBV-3C-TH Threaded 2-Piece Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" LFFBV-3C-TH Threaded 2-Piece Full Port Ball Valve w/ T-Handle (Lead Free)

Brand:
Watts
SKU:
0123490
Rating:
(0)
Q&A:
(0)
1" LFFBV-3C-TH Threaded 2-Piece Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
0123490 has been discontinued
Discontinued June 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1 inch 2-piece full port lead free ball valve is used in commercial and industrial applications for a full range of liquids and gases. It features a lead free brass body with threaded end connections, bottom-loaded blowout proof stem, virgin PTFE seat, thrust washer, adjustable stem packing gland, stem packing nut, chrome plated lead free brass ball, lead free brass adapter and tee handle. The pressure rating is 600 psi WOG and 150 psi WSP.

Features:
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Lead free construction
  • Tee handle
  • Threaded end connections

Specs

–
Size:

1"

Features:

T-Handle

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Handle Style:

T-Handle

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm