Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" LF7U3-3 Dual Check Valve (Bronze) Lead Free
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" LF7U3-3 Dual Check Valve (Bronze) Lead Free

Brand:
Watts
SKU:
0124000
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/4" LF7U3-3 Dual Check Valve (Bronze) Lead Free
Magnifying glass
Hover image to zoom
$538.97 each
In Stock
In Stock
Get 4 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series LF7 Dual Check Valves prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a bronze body construction, with two plastic replaceable check valves, and stainless steel springs. Series LF7 is designed for non-health hazard residential water system containment, continuous pressure applications. It is installed immediately downstream of the residential water meter, in a vertical or horizontal position. Check with local inspection authorities for installation requirements. Minimum Working Pressure: 10psi (69 kPa) Maximum Working Pressure: 150psi (10 bar).

Specs

–
Size:

1-1/4"

Material:

Bronze

Max Pressure (PSI):

150

Max Temp (F):

180°F

Min Temp (F):

33°F

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy