Shop Watts
Main product image of 1" LF777SM1-20 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

1" LF777SM1-20 Lead Free Bronze Wye Strainer (Threaded)

Brand:
Watts
SKU:
0124003
Rating:
(1)
Q&A:
(0)
1" LF777SM1-20 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$188.20 each
In Stock
In Stock
Get 44 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
125 psi (WSP), 400 psi (WOG)

Description

–
Series LF777 Wye-Pattern Bronze Strainers are designed to protect system components from dirt, rust and other damaging debris in the piping system. This series features a retainer cap tapped for closure plug.

Features
  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug

    Specifications
    A wye-pattern bronze strainer to be installed as indicated on the plans. The strainer must have retainer cap tapped for closure plug. Strainer shall be rated to 400psi (27.6 bar) WOG @210ºF (99ºC); 125psi (8.6 bar) WSP @ 353ºF (178ºF) for sizes 1/2" - 3" (15 - 75mm) and 300psi (20.7 bar) WOG @ 210ºF (99ºC); 125psi (8.6 bar) @ 353ºF (178ºC) for size 4? (100mm).
  • Specs

    –
    Size:

    1"

    Lead Free:

    Yes

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Material:

    Bronze

    Thread Type:

    Female

    Pressure Rating:

    125 psi (WSP)

    400 psi (WOG)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Method
    Connection Type
    Material
    1"
    Threaded
    FNPT x FNPT
    Bronze
    1"
    Threaded
    FNPT x FNPT
    Bronze
    1" 77SM1 Cast Iron Wye Strainer w/ Tapped Blowdown
    SKU: 0220204
    1"
    Threaded
    FNPT x FNPT
    Cast Iron
    1"
    Threaded
    FNPT x FNPT
    Bronze

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Heating System

    Part of my Home Heating System.
    Bud
    Fallbrook, CA
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy