Apply to be a TradeMaster!
Main product image of 1" Repair Kit for LFU5-Z3 (LFKIT-C-RK)
Magnifying glass
Hover image to zoom
1" Repair Kit for LFU5-Z3 (LFKIT-C-RK)
Magnifying glass
Hover image to zoom
$194.84 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
1" Repair Kit for LFU5-Z3 (LFKIT-C-RK)

Specs

–
Size:

1"

Application:

Replacement Part

Type:

Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit for model 223 3/4" PRV (approx 1993 vintage)

Just what I needed for a leaking model 223 3/4" Watts pressure reducing valve (no strainer). The house was build in 1993 and the current owner says he's been there since 1997 with no problems until now, so it's probably that old. The kit had parts for a few different models; for the 223 PRV I rebuilt it provides: Diaphragm (heavy rubber), diaphragm protector (thin white plastic), seat and seat seal, seat washer and screw, and o-ring for the bottom cap. It took about an hour to disassemble and rebuilt; I don't do these every day. I removed the PRV from the line and used a vice to remove the bottom cap; theoretically you don't need to do this but I was working alone and couldn't hold back the PRV body securely to break free the bottom cap. So I put it in a vice. Next time I might just replace the whole PRV.
TC
PA
4 years ago
Was this review helpful to you?

I would buy from this company again.

Wrong item received. Contacted company and promptly corrected. Product was complete and had good instructions.
Bill
Price, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy