Apply to be a TradeMaster!
Main product image of 1-1/4" - 2" Repair Kit for LFN170M3
Magnifying glass
Hover image to zoom
1-1/4" - 2" Repair Kit for LFN170M3
Magnifying glass
Hover image to zoom
$262.07 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" to 2"

Description

–
Includes: Adjusting Screw, Bonnet, Thermal Actuator, Locknut, Plunger, Spring, O-Ring

Specs

–
Size:

1-1/4" to 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality product

Worked as it should.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wiil buy again

easy to find on web good prices right product fast shipping
chub
28777
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Be cautious - missing parts

I bought three of these rebuild kits. One was missing an O-ring and another kit had a bad bonnet that would not screw on. Check to make sure you have all the parts and be prepared if they do not work correctly
Pat
Philadelphia, PA
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy