Apply to be a TradeMaster!
Main product image of 1" Union PEX Crimp LFN45BM1-DU-PEX Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom

1" Union PEX Crimp LFN45BM1-DU-PEX Water Pressure Reducing Valve, 25-75 psi (Lead Free)

Brand:
Watts
SKU:
0125319
Rating:
(0)
Q&A:
(0)
1" Union PEX Crimp LFN45BM1-DU-PEX Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$299.75 each
In Stock
In Stock
Get 2 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Size
1"

Description

–
This 1" lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing components and reduce the water consumption for commercial, industrial and residential applications. It features a lead fee cast copper silicon alloy body, thermoplastic seat cartridge, crimp union end connections, reinforced diaphragm, and a bypass valve to control thermal expansion pressure. The reduced pressure rating is set at 50 psi (345 kPa). The maximum working pressure is 400 psi (27.6 bar) and temperature range is 33 to 180 degrees F (0.5 to 82 degrees C).

Features
  • Lead free body construction
  • Crimp double union end connections for PEX tubing
  • Bypass valve controls thermal expansion pressure
  • Sealed spring cage for accessible outdoor or pit installations

Specs

–
Material:

Brass

Inlet Type:

PEX Crimp

Lead Free:

Yes

Size:

1"

Pressure Set Point:

50 psi

Max Pressure (PSI):

75

Outlet Type:

Pex Crimp

Pressure Range:

25 to 75 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy