Apply to be a TradeMaster!
Main product image of 1" PEX Crimp LFRC105 Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp LFRC105 Water Pressure Reducing Valve (Lead Free)

Brand:
Watts
SKU:
0125558
Rating:
(1)
Q&A:
(0)
1" PEX Crimp LFRC105 Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$130.64 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
This 1" water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for residential applications. The easy maintenance assembly consists of a lead free brass body construction, PEX inlet and PEX outlet connections, stainless steel integral strainer, thermoplastic seat module, and thermal expansion bypass. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). Suitable for up to 300 psi (20.1 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kPa) with the standard setting at 50 psi (345 kPa).

Features
  • PEX end connections
  • Thermoplastic seat and cage
  • Compact design and footprint
  • Up to 300 psi max pressure range

Specs

–
Inlet Type:

PEX Crimp

Material:

Brass

Outlet Type:

Pex Crimp

Size:

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Garbage

I Cannot Believe Watts Sells This Junk. First One I Installed When Trying To Decrease The Pressure It Stripped Out The Plastic Threads Right Away. I Had A Second One On The Van So I Installed That One. It Held The Water At 90 Psi Down To 60 Psi Good For About 20 Minutes. Came Back The Next Day Doing Other Work On The House And Water Was Back To 85 Psi.
Joe
Washington
16 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy