Apply to be a TradeMaster!
Main product image of 1/2" 53L Poppet Type Pressure Relief Valve (150 psi)
Magnifying glass
Hover image to zoom

1/2" 53L Poppet Type Pressure Relief Valve (150 psi)

Brand:
Watts
SKU:
0190482
Rating:
(6)
Q&A:
(1)
1/2" 53L Poppet Type Pressure Relief Valve (150 psi)
Magnifying glass
Hover image to zoom
$115.15 each
In Stock
In Stock
Get 20 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0121443 : 1/2" LF53L Poppet Type Lead Free Pressure Relief Valve (150 psi) is recommended.

separately which is 1" BSP x 3/4" Hose Thread Series 53L Pressure Relief Valves are used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a bronze body construction with NPT threaded male inlet and NPT threaded female (drain) outlet connections, stainless steel spring, and test lever. ANSI Z21.22 approved, design certified and listed by CSA, and UL listed. Pressure Range: 75 to 175psi (5.2 to 12.1 bar), Standard Pressure Setting: 75psi (516.7 kPa), Optional Settings: 100, 125, and 150psi (6.9, 8.6, and 10.3 bar); Also available at 50psi (3.45 bar) setting.

Features
  • Bronze bodies
  • Furnished with test levers
  • Model 53L available without test lever (Model 53)
  • Relieves excessive pressure on storage tanks
  • Relieves excessive pressure on tankless water heaters
  • Model 53L is CSA certified
  • Compatible with Model 210 gas shutoff valves
  • Model 53L is furnished in 1/2" size
  • ASME construction/Tested, listed and certified by the National Board of Boiler and Pressure Vessel Inspectors

Specs

–
Material:

Bronze

Pressure Set Point:

150 psi

Size:

1/2"

Type:

Pressure Relief Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

would buy from supply house again

fast shipping and the right part
Rick
Bridgton Me
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again because it's required

Product was exactly as described. Price was high for what it is but not too bad considering the cost of everything nowadays.
Tony
Springfield, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

Bought this to replace a leaking one in my RV. Perfect replacement. My plumber had no problem putting it in. Quick shipping.
Robert
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN

FITS GREAT
ED
TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is all I expected.

This product was used for o.e.m. replacement. It was a direct replacement for the original.part.
Joe
Schoolcraft, Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part

This part worked perfect. Easy install and I have had no problems with is. I will use Supplyhouse again. Great prices and fast delivery. A good company to deal with.
Dave
Massachusetts
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a warranty on your products? I didn't see one listed.

Asked by Dave 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

One year warranty.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy