Apply to be a TradeMaster!
Main product image of 3/4" L70A Lo-Temp Sweat Tempering Valve (100° -130°)
Magnifying glass
Hover image to zoom

3/4" L70A Lo-Temp Sweat Tempering Valve (100° -130°)

Brand:
Watts
SKU:
0215515
Rating:
(2)
Q&A:
(0)
3/4" L70A Lo-Temp Sweat Tempering Valve (100° -130°)
Magnifying glass
Hover image to zoom
0215515 has been discontinued
Discontinued May 10, 2013
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" LFL70A Lead Free Lo-Temp Sweat Tempering Valve (100° -130°)
Brand:
Watts
SKU:0559135
(2)
Order by today, receive 2 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"

Description

3/4" Lo-Temp Sweat Tempering Valve (100° -130°)

Series 70A, L70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
Series 70A temperature range: 120°F to 160°F.
Series L70A temperature range: 100°F to 130°F.
Maximum Pressure: 150psi (10 bar).
Size Range: 1/2 to 3/4 in. (15 to 20mm)

Specs

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good price

I am always changing and up dating my hot water solar system parts are good quality and good price.
Robert R
md
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sweat valve

work exactly as it was meant to work
conditman
Hermiston Oregon
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?