Shop Watts
Main product image of 3/4" LFL70A Lead Free Lo-Temp Sweat Tempering Valve (100° -130°)
Magnifying glass
Hover image to zoom

3/4" LFL70A Lead Free Lo-Temp Sweat Tempering Valve (100° -130°)

Brand:
Watts
SKU:
0559135
Rating:
(2)
Q&A:
(0)
3/4" LFL70A Lead Free Lo-Temp Sweat Tempering Valve (100° -130°)
Magnifying glass
Hover image to zoom
$218.05 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
C x C
Temperature Range (F): 
100°F-130°F

This item replaces: 0215515

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
100°F Min Temp
Product Highlight: Temperature Range (F)
100°F-130°F
Product Highlight: Lead Free
Yes

Description

–
3/4" Lo-Temp Sweat Tempering Valve (100° -130°)

Series LF70A, LFL70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
  • Series 70A temperature range: 120°F to 160°F.
  • Series LF70A temperature range: 100°F to 130°F.
  • Maximum Pressure: 150psi (10 bar).
  • Size Range: 1/2 to 3/4 in. (15 to 20mm)

Specs

–
Size:

3/4"

Lead Free:

Yes

Application:

Point of Source

Heating

Min Temp (F):

100°F

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure (PSI):

150

Max Temp (F):

130°F

Temperature Range (F):

100°F-130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Application
Material
Connection Type
Connection Method
CURRENT ITEM
Product Image of 3/4" LFL70A Lead Free Lo-Temp Sweat Tempering Valve (100° -130°)
3/4" LFL70A Lead Free Lo-Temp Sweat Tempering Valve (100° -130°)
SKU: 0559135
(2)
3/4"
Point of Source
Heating
Brass
C x C
Sweat
3/4"
Point of Source
Stainless Steel
Bronze
C x C
Sweat
3/4"
Point of Source
Heating
Brass
C x C
Sweat

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

More GPH

Was running out of hot water, put this in and turned up the tank temperature then set this to 120 deg., much better, easy to install if you know how to soldier pipes
geodon
south central wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i needed

I used this product to heat my domestic hot water of of my outdoor wood boiler heat loop. Now I have an unlimited supply of on demand hat water in my shop.
Rob VT
Vermont
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy