Shop Watts
Main product image of 1" 77SM1-40 Cast Iron Wye Strainer
Magnifying glass
Hover image to zoom

1" 77SM1-40 Cast Iron Wye Strainer

Brand:
Watts
SKU:
0220316
Rating:
(0)
Q&A:
(0)
1" 77SM1-40 Cast Iron Wye Strainer
Magnifying glass
Hover image to zoom
$161.26 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
125 psi (WSP)

Description

–
Series 77S Cast Iron, Wye-Pattern Strainers are feature a wye-pattern, iron body with threaded connections, stainless steel screen, threaded iron retainer cap with non-asbestos gasket and tapped blow-down connection. Series 77S has machined seat that allows the screen to be self-aligning to assure a perfect fit. Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) WOG, 250psi (17.2 bar) @ 406°F (208°C) WSP.

Specs

–
Size:

1"

Material:

Cast Iron

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Pressure Rating:

125 psi (WSP)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy