Shop Watts
Main product image of 315M2-015 3/4" Steam Safety Relief Valve (15 psi)
Magnifying glass
Hover image to zoom

315M2-015 3/4" Steam Safety Relief Valve (15 psi)

Brand:
Watts
SKU:
0342629
Rating:
(4)
Q&A:
(0)
315M2-015 3/4" Steam Safety Relief Valve (15 psi)
Magnifying glass
Hover image to zoom
$68.19 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Series 315-M2 Steam Safety Relief Valves are used in commercial and industrial applications for low-pressure, steam heating boilers and process equipment. It consists of a bronze body construction with NPT threaded male inlet and threaded female outlet (drain) connection, stainless steel spring, a top-guided stem, and a non-stick Teflon disc-to-metal seating. ASME Section IV at 15psi (103 kPa) set point.

Features:
  • High capacity
  • Positive shut off
  • Non-sticking PTFE® disc
  • Seat located above drain
  • NPT threaded male inlet x threaded female outlet (drain) connection

Specs

–
Size:

3/4"

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Outlet Type:

FNPT

ASME:

Yes

Pressure Set Point:

15 psi

Max Temp (F):

250°F

Material:

Bronze

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Item as described, super fast shipping, quality item

My pressure relief valve started leaking steam. I ordered this valve on a Friday afternoon, and prepared myself mentally to refill the boiler tank every 8 hours. To my surprise, the item arrived either Saturday night or Sunday morning (can't remember). The valve was exactly what I ordered. It looked and felt like it was of great quality. It's been about 3 weeks, and the valve still hasn't blown up, and has passed every test I've done so far.
Miguel
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy Customer

Replace steam boiler safety relief valve 15 pound rating. Got the Job done and works amazing
Anthony PHC
Lenexa, KS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price and best customer service around

Worked as expected.
ymcadale
YMCA in Oklahoma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great!

Works great, arrived on time.
Overworld
Tillamook, Oregon.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy