Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Watts 315 Series Relief Valves

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 315M2-015 3/4" Steam Safety Relief Valve (15 psi)
315M2-015 3/4" Steam Safety Relief Valve (15 psi)
SKU: 0342629
Watts
SKU: 0342629
Brand: Watts
(4)
$68.19 each
In Stock
Get 24 by Tue, Nov 24
In Stock
Get 24 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Watts 315 Series Relief Valves

Watts 315 Series Relief Valves are ASME Section IV rated safety relief valves built to protect low-pressure steam heating boilers and process equipment from overpressure conditions. The standard 315-M2 model is set to open at 15 psi and uses a bronze body with a stainless steel spring and a non-stick PTFE disc-to-metal seat that resists sticking after long periods of inactivity. Boiler technicians and steam equipment installers specify this valve as the primary safety device on commercial and industrial steam systems, where a failed relief valve can allow pressure to climb past what the boiler shell or piping can handle. A top-guided stem keeps the disc aligned during operation, supporting a positive shutoff once pressure drops back below the set point. Lower-pressure variants extend the same design down to 5 and 8 psi settings for equipment like steam cleaners and pressure cookers that operate well below typical heating-boiler pressures. Choosing the correct set point protects both the equipment and the people working around it.

Subcategories

  • 315-M2 Standard Steam Relief Valves: 315-M2 standard steam relief valves are the current production model in the Watts 315 line, replacing the earlier discontinued 315-M1. Bodies are bronze with a stainless steel spring and a non-stick PTFE disc-to-metal seat, connected through an NPT threaded male inlet and NPT threaded female outlet. The standard set point is 15 psi, meeting ASME Section IV requirements for low-pressure steam heating boilers. Boiler technicians specify this model as the primary overpressure safety device on commercial and industrial steam heating equipment.
  • Low-Pressure Models: Low-pressure models within the 315 line, such as the 315M2-005, are set well below the standard 15 psi threshold to match equipment that cannot tolerate higher pressures. The 005 designation carries a 5 psi set point sized at 3/4 by 3/4 inch, while the discontinued 315-M1 line also offered an 8 psi variant under the 315L designation. Facilities running steam cleaning equipment or pressure cookers specify these lower settings rather than the standard boiler-rated valve.
  • Satin Chrome Finish Models: Satin chrome finish models, designated 315SC, apply a decorative finish over the same bronze body and internal components used across the 315 line. Facilities managers choose this finish for relief valves installed in visible mechanical spaces or finished equipment rooms where a bare bronze finish would look out of place. Internally, the valve performs the same overpressure protection function as the standard finish version.

Buying Guide

Start with the required set point rather than the valve size. Standard heating boiler applications call for the 15 psi ASME Section IV rated 315-M2, since most low-pressure steam heating systems are designed around that threshold. Equipment such as steam cleaners and pressure cookers typically needs a lower set point, and the 5 and 8 psi variants in the same 315 platform cover those applications without switching to a different valve family. Confirm the inlet and outlet connection sizes against the existing piping before ordering, since the relief valve has to thread directly into the boiler or vessel tapping without adapters that could restrict flow during a relief event. Check that the valve carries the correct code rating for the jurisdiction and equipment type, since ASME Section IV certification is typically required on heating boilers subject to inspection. Material compatibility matters too: the bronze body and stainless steel spring used across the 315 line resist the moisture and mineral buildup common in steam systems better than valves built for cold water service. Finally, consider finish requirements for visible installations. The satin chrome finish option covers jobs where the valve is exposed in a finished mechanical room or on equipment that will be seen by building occupants, while a standard bronze finish covers back-of-house boiler rooms where appearance is not a factor. Confirming set point, connection size, and code rating together prevents an installer from ordering the wrong variant and having to return it before startup.

Frequently Asked Questions

What pressure does a Watts 315 Series relief valve open at?

The standard 315-M2 model is set to open at 15 psi, meeting ASME Section IV requirements for low-pressure steam heating boilers. Lower-pressure variants, such as the 315M2-005, open at 5 psi for equipment like steam cleaners and pressure cookers that cannot tolerate higher pressures.

What materials make up the valve body and internals?

Watts 315 Series Relief Valves use a bronze body with a stainless steel spring and a non-stick PTFE disc-to-metal seat. The bronze and stainless steel combination resists sticking and corrosion in steam service better than valves built for cold water applications.

Is the 315-M1 still available?

The 315-M1 has been discontinued and replaced by the 315-M2 within the Watts 315 line. Facilities running an older 315-M1 valve should plan to transition to the current 315-M2 model for replacement parts and continued support.

What connection size does the valve use?

The 315M2-005 model is sized at 3/4 by 3/4 inch with an NPT threaded male inlet and NPT threaded female outlet for the drain connection. Other models in the 315 line share the same threaded connection style, so confirming the exact inlet size against the existing boiler tapping is still worth doing before ordering.

When does a facility need the satin chrome finish instead of standard bronze?

The satin chrome finish, designated 315SC, suits relief valves installed in visible mechanical rooms or on finished equipment where appearance matters. Internal components and the overpressure protection function stay the same as the standard bronze finish version, so the choice comes down to appearance rather than performance.

Didn't find what you're looking for? 
Let us know
.