Apply to be a TradeMaster!
Main product image of 415M1-015 3/4" Steam Safety Relief Valve (Brass)
Magnifying glass
Hover image to zoom

415M1-015 3/4" Steam Safety Relief Valve (Brass)

Brand:
Watts
SKU:
0346045
Rating:
(0)
Q&A:
(0)
415M1-015 3/4" Steam Safety Relief Valve (Brass)
Magnifying glass
Hover image to zoom
$120.47 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Series 415 ASME rated Steam Safety Relief Valves provide high quality dependable low cost protection for any low pressure steam heating equipment operating up to 15psi. Available at lower settings, such as 8psi for pressure cooker and steam cleaning equipment requirements. Consult your local Watts agent for ratings at lower pressure settings. Satin chrome finish also available, model SC. Series 415 steam safety valves feature a stainless steel spring, a top guided stem and non-stick Teflon ® disc to metal seating to assure positive shutoff.

Features
  • High capacity
  • Positive shut off
  • Non-sticking Teflon ® disc
  • Seat located above drain
  • NPT threaded male inlet x threaded female outlet (drain) connection

Specs

–
Size:

3/4"

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Pressure Set Point:

15 psi

Max Temp (F):

250°F

Material:

Brass

Standards Met:

ASME A112.18.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy