Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Watts 415 Series Relief Valves

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 415M1-015 3/4" Steam Safety Relief Valve (Brass)
415M1-015 3/4" Steam Safety Relief Valve (Brass)
SKU: 0346045
Watts
SKU: 0346045
Brand: Watts
$120.47 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Watts 415 Series Relief Valves

Watts 415 Series Relief Valves are steam safety relief valves for low pressure steam heating boilers and process equipment, with a standard ASME Section IV rating at a 15 psi set pressure. Watts builds the series with a stainless steel spring and a non-stick PTFE disc seating on metal for positive shutoff. Connections are an NPT male inlet and an NPT female outlet for the drain connection. Sizes in the line run from 3/4 inch to 1-1/2 inch, with forged brass in the 3/4 inch size and bronze in the 1-1/4 inch and 1-1/2 inch sizes. Boiler techs and steam contractors specify the 415 as overpressure protection on low pressure steam equipment. Matching the set pressure and capacity to the boiler matters because the relief valve is the last line of defense against overpressure.

Subcategories

  • 3/4 Inch Forged Brass Models: The 415M1-015 in the 3/4 inch size has a forged brass body, a 15 psi set pressure, and a rated steam discharge of 450 pounds per hour at 15 psi. Connections are 3/4 inch male NPT at the inlet and 3/4 inch female NPT at the outlet. Installers use it on smaller low pressure steam boilers and process equipment.
  • 1-1/4 Inch Bronze Models: The 415-015 in the 1-1/4 inch size has a bronze body, a 1-1/4 inch male NPT inlet, and a 1-1/2 inch female NPT outlet. Watts rates its steam discharge at 1,230 pounds per hour at 15 psi. Contractors choose it for midsize low pressure steam boilers that need more relief capacity than the 3/4 inch valve provides.
  • 1-1/2 Inch Bronze Models: The 415-015 in the 1-1/2 inch size has a bronze body, a 1-1/2 inch male NPT inlet, and a 2 inch female NPT outlet. Watts rates its steam discharge at 1,860 pounds per hour at 15 psi. Installers choose it for larger low pressure steam boilers that need more relief capacity than the smaller sizes provide.
  • Reduced Set Pressure Models: Watts offers reduced set pressures for equipment that runs under 15 psi. The 415M1-010 is factory set at 10 psi for saturated steam, and the 415L is rated at 8 psi for pressure cookers and steam cleaning equipment. Installers match these models to equipment whose working pressure sits under the standard 15 psi set pressure.

Buying Guide

Start with the equipment rating. A steam safety relief valve has to be selected against the rating of the boiler it protects, so read the equipment nameplate first. The standard Watts 415 carries an ASME Section IV rating at 15 psi, and Watts offers other set pressures such as 10 psi on the 415M1-010 and 8 psi on the 415L. Next, match the capacity. Watts rates the 3/4 inch 415M1-015 at 450 pounds per hour at 15 psi, the 1-1/4 inch 415-015 at 1,230 pounds per hour, and the 1-1/2 inch 415-015 at 1,860 pounds per hour. Compare the valve capacity to the boiler's rated steam output instead of picking by pipe size alone. Then check the connections. When comparing Watts 415 Series Relief Valves, note that the inlet is male NPT and the outlet is female NPT, and the outlet is one size larger than the inlet on the 1-1/4 inch and 1-1/2 inch models, so plan the discharge piping accordingly. Body material is the last decision: forged brass on the 3/4 inch model and bronze on the 1-1/4 inch and 1-1/2 inch models. Watts lists a satin chrome finish as the 415SC. Final selection and installation should follow the boiler manufacturer's instructions and local code, which govern discharge piping and any required inspection.

Frequently Asked Questions

What is the set pressure on Watts 415 Series relief valves?

The standard Watts 415 Series relief valve has an ASME Section IV rating at a 15 psi set pressure. Watts also offers the 415M1-010, which is factory set at 10 psi for saturated steam, and the 415L at 8 psi. Match the set pressure to the equipment rating.

What size connections do Watts 415 relief valves have?

Watts 415 Series relief valves have a male NPT inlet and a female NPT outlet. On the 3/4 inch 415M1-015, both connections are 3/4 inch. On the 1-1/4 inch 415-015, the inlet is 1-1/4 inch and the outlet is 1-1/2 inch.

How much steam can a Watts 415 relief valve discharge?

Capacity depends on the model. Watts rates the 3/4 inch 415M1-015 at 450 pounds per hour at 15 psi, the 1-1/4 inch 415-015 at 1,230 pounds per hour, and the 1-1/2 inch 415-015 at 1,860 pounds per hour. Compare the figure to the boiler's rated output when selecting a Watts 415 relief valve.

What is the Watts 415 Series relief valve made of?

Watts builds the 415 Series with a stainless steel spring and a non-stick PTFE disc that seats on metal. The 3/4 inch 415M1-015 has a forged brass body, and the 1-1/4 inch and 1-1/2 inch 415-015 models have bronze bodies. The 415SC is the satin chrome version.

What equipment are Watts 415 relief valves used on?

Watts designs the 415 Series for commercial and industrial low pressure steam heating boilers and process equipment. The 415L at 8 psi targets pressure cookers and steam cleaning equipment. Confirm the boiler nameplate rating before selecting a Watts 415 relief valve.

Didn't find what you're looking for? 
Let us know
.