| Size: | 3" |
|---|---|
| Lead Free: | Yes |
| Material: | Brass |
| Connection Method: | Threaded |
| Connection Type: | FNPT x FNPT |
| Thread Type: | Female |
| Pressure Rating: | 125 psi @ 353ºF (WSP) 300 psi @ 210ºF (WOG) |
The plug is 1/2" on the 1" strainer.
This strainer features a standard screen with #20 mesh and 304 stainless steel. Watts does not offer different screens.