Shop Limited Time Deals
Main product image of 3/4" x 1" Boiler Pressure Relief Valve (50 psi)
Magnifying glass
Hover image to zoom
3/4" x 1" Boiler Pressure Relief Valve (50 psi)
Magnifying glass
Hover image to zoom
0382328 has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 1" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (50 psi)
Brand:
Watts
SKU:F382328
(6)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Pressure Set Point
50 psi
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1"
Product Highlight: Material
Iron
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
250°F Max

Description

This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.

Features:
  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief

Specs

Pressure Set Point:

50 psi

Capacity:

1352000 BTU/hr

Inlet Size:

3/4"

Outlet Size:

1"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

This product was used on a boiler in a school
Rob
Walkersville, MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, Correct Part

We use SupplyHouse.com for a lot of purchases!! They always have fast shipping, competitive pricing, and send the correct part every time!! Highly recommend checking with them for parts!
Service Manager
Des Moines, IA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works as it should
Purchasing
Hammondsport
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These were used on RBI pool heaters.
Mike
Las Vegas, Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Nice work
John
Princeton TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Received Quickly

SupplyHouse.com is our "go to" company to find the parts we need in our commercial boiler/burner business. Prices are great, good customer srvice and quick delivery make them hard to beat. Oh and parts arrive on time and packaged well. We are very statisfied customers always!
Service Guy
Vermont
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I know the inlet is 1 inch but the outlet? what size?

Asked by Andras 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is the 740 series by Watts, and as per the specs page it is a 1" x 1-1/4" sizing.

Was this review helpful to you?