Shop Resideo Sale
Main product image of B7-12 Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

B7-12 Pressure Reducing Valve (Lead Free)

SKU:
110196LF
Rating:
(14)
Q&A:
(0)
B7-12 Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$157.50 each
In Stock
In Stock
Get 138 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Pressure Set Point
12 psig
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
225°F Max
Product Highlight: Lead Free
Yes

Description

–
This low pressure reducing valve is equipped with a low inlet pressure check valve and removable strainer. It is suitable for use in buildings with a maximum of three floors.

Specs

–
Pressure Set Point:

12 psig

Size:

3/4"

Connection Type:

FNPT x FNPT

Max Pressure (PSIG):

25

Min Pressure (PSIG):

10

Material:

Brass

Application:

Heating

Temperature Range (F):

225°F Max

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Pressure Set Point
Size
Connection Type
Material
Application
CURRENT ITEM
12 psig
3/4"
FNPT x FNPT
Brass
Heating
45 psig
3/4"
FNPT x FNPT
Brass
Heating
Factory Set at 12 psi
3/4"
FNPT Union x FNPT
Bronze
Heating

You May Also Need

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Fits and works as intended. Good buy

Exact replacement for an older one, Fit perfect and works as intended.
Jameser
Washington, Mi
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always a pleasure to do business with

Exact replacement for my needs, great price and fast shipping, will see you again!
Guss
Winchester,Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

works well
mike
wis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as good as expected and quick delivery time as always.

Works and love the quick delivery as always.
Repair
Omaha Ne
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best you can get now

Hey these use to last 6 to 8 + years now you're lucky to get 2 years out of them, some times the truth hurts.
45 years of service.
kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as it should

dependable as always
40 + years of hvac
louisville ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again!

For a boiler system.
Beck
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was s good fix while I decided to rebuild or replace the mai

My hydronic system was getting a lot of air from leaky main bearing assembly. The old feed valve wasn't working. Replacing it ensured the system water pressure was good even though constant leak. I ordered the bearing assembly and now all is good.
Todd
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

The valve works and install was easy. I had to fiddle with the pressure setting to get it right by my gauges.
Orion
Goshen, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Our local HVAC company couldn't figure out why our Water Boiler system wasn't heating. They said we just needed to bleed all the lines. My stepson, by using Google and do some research realized that there was no pressure being held in the tank. When he asked if this could be the problem the answer was NO...The HVAC people left, I ordered this part, got it in two days and BAM we have heat and the pressure is being maintained like it should. The Product works great, ordering online was fast and easy and receiving it in two days was great Thank You
Bo
Glasgow,Ky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy