Shop Watts
Main product image of 1/2" T1450F Pressure Regulator & Relief Combo (Union Threaded)
Magnifying glass
Hover image to zoom

1/2" T1450F Pressure Regulator & Relief Combo (Union Threaded)

Brand:
Watts
SKU:
0388805
Rating:
(3)
Q&A:
(0)
1/2" T1450F Pressure Regulator & Relief Combo (Union Threaded)
Magnifying glass
Hover image to zoom
$330.70 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
NPT
Product Highlight: Outlet Type
NPT

Description

–
Series 1450F Dual Controls (Regulator and Relief Valve) are for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of an iron and bronze body construction with NPT threaded inlet and outlet connections, an attached iron body, diaphragm relief valve, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer. Series 1450F has high capacity performance and simplified servicing design. It is suitable for use in the boiler feed lines of hydronic heating systems.

Features
- Combination fill valve and safety pressure relief valve
- Choice of inlet connections (threaded, union solder or union threaded)
- Tight seating check valve
- Purge lever for manual purging
- High capacity
- Stainless steel strainer to protect the valve disc from fouling

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Size:

1/2"

Connection Type:

Threaded

Max Pressure (PSI):

25

Min Pressure (PSI):

10

Material:

Cast Iron

Max Inlet Pressure:

100 PSI

Pressure Set Point:

Factory Set at 15 psi

Outlet Type:

NPT

Inlet Type:

NPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79245
Viega
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

PRV STATION

THEY HAD IT,NO SHIPPING,WAS QUICK AND EFFORTLESS I WILL BE CHECKING WITH THEM AGAIN IN FUTURE ON OTHER ITEMS NEEDED PAID A SMALL BIT MORE THAN USUAL BUT FOR THE EASE IT WAS WORTH IT
MICHAEL
THE GOLDEN STATE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

satisfied with the part I ordered

shipped quickly had it installed the day after no problems
Kat101970
Old Bridge NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price, quick shipping and excellent service

great product
Sam7753
Westport, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy