Apply to be a TradeMaster!
Main product image of 3/8" Bronze RPZ (009QT)
Magnifying glass
Hover image to zoom
3/8" Bronze RPZ (009QT)
Magnifying glass
Hover image to zoom
$970.56 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–

This 3/8 inch lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a lead free bronze body, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements.


Features:

  • Lead free bronze body construction for durability
  • NPT inlet and outlet connections
  • Quarter turn full port resilient seated ball valve shutoffs
  • Single access cover and modular check construction for the ease of maintenance

Specifications:

  • Backflow Preventer Type: Reduced Pressure Zone Assembly
  • Body Finish: Bronze
  • Body Material: Lead Free Bronze
  • Body Pattern: Inline
  • Buy American Act Compliant: Yes
  • Disc Material: Silicone
  • EAN: 098268040975
  • Inlet Connection Size: 3/8"
  • Inlet Connection Size-Metric: 10mm
  • Inlet Connection Type: Female Threaded
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: FPT
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 180
  • Maximum Working Pressure-BAR: 12.10
  • Maximum Working Pressure-PSI: 175
  • Minimum Temperature - Celsius: 1.00
  • Minimum Temperature-Fahrenheit: 33
  • Outlet Connection Size: 3/8"
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: FPT
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Seat Material: Stainless Steel
  • Series: LF009


Specs

–
Size:

3/8"

Connection Type:

Female Threaded

Max Pressure (PSI):

175

Product Type:

Backflow Preventer

Material:

Bronze

Water Temperature:

33°F to 180°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy