Shop Watts
Main product image of 3/4" LF909QT-Z2 Lead Free Bronze Reduced Pressure Valve Assembly
Magnifying glass
Hover image to zoom

3/4" LF909QT-Z2 Lead Free Bronze Reduced Pressure Valve Assembly

Brand:
Watts
SKU:
0391017
Rating:
(2)
Q&A:
(2)
3/4" LF909QT-Z2 Lead Free Bronze Reduced Pressure Valve Assembly
Magnifying glass
Hover image to zoom
$2,403.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
3/4" LF909QT-Z2 Lead Free Bronze Reduced Pressure Valve Assembly. Series LF909 for small diameter assemblies has a compact modular design that facilitates easy maintenance for in-line repairs. It can be installed horizontal or vertical without the need of any special tools.

Features:
  • Lead free construction
  • Exclusive relief valve design provides maximum capacity during emergency conditions
  • No special tools required for servicing
  • Compact modular design facilitates easy maintenance for in-line repairs

Specs

–
Size:

3/4"

Product Type:

Backflow Preventer

Material:

Bronze

Max Pressure (PSI):

175

Lead Free:

Yes

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Watts RPZ assembly works great.

Watts RPZs are dependable products. Each RPZ has perform as expected during yearly audits.
WD2015
Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watts RPZ assembly works great.

Watts RPZs are dependable products. Each RPZ has perform as expected during yearly audits.
WD2015
Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: do you need a air gap with this model

Asked by bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The air gap fitting is not required to be used with the 909. It will however direct the flow from small nuisance discharges to the drain line outlet to a floor drain. The air gap fitting for the 1 909QT is the 909AGC (0881376). It will have a 1 female NPT outlet.

Was this review helpful to you?

Q: can these assemblies be installed vertically?

Asked by fred 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy