Shop Watts
Main product image of 3/4" Gas Ball Valve w/ Tee Handle
Magnifying glass
Hover image to zoom

3/4" Gas Ball Valve w/ Tee Handle

Brand:
Watts
SKU:
0545005
Rating:
(0)
Q&A:
(0)
3/4" Gas Ball Valve w/ Tee Handle
Magnifying glass
Hover image to zoom
$15.86 each
In Stock
In Stock
Get 2 Thu, Oct 8
Size: 
3/4"
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
No
Product Highlight: Temperature Range (F)
-25°F to 125°F

Description

–
This 3/4 inch two-piece brass gas ball valve with female threaded end connections is used in residential and commercial applications for natural gas and LP gas on in-house and indoor piping systems. The valve features brass body construction, virgin PTFE seats and seals, brass end piece and plug, and zinc alloy handle. The temperature range is -20 to 125 degrees F (-29 to 52 degrees C). The maximum working pressure is 5 psi (34 kPa).

Features
  • Brass two-piece body construction
  • NPT female connections and T- handle
  • Used for LP and natural gas in residential and commercial applications
  • Complies with ANSI standards for gas piping
  • UL approved at 5 psi (34.2 kPa)

Specs

–
Connection Type:

FNPT x FNPT

Temperature Range (F):

-25°F to 125°F

Size:

3/4"

Connection Method:

Threaded

Product Type:

Ball Valve

Lead Free:

No

Handle Style:

T-Handle

Application:

Plumbing

Max Pressure (PSI):

5

Material:

Brass

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy