The Day Savers – A National Tradesmen Day Contest
Main product image of LFFBV-4, 1/2" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-4, 1/2" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
0555120
Rating:
(0)
Q&A:
(0)
LFFBV-4, 1/2" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
We no longer carry 0555120
Unavailable since July 13, 2023

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Series LFFBV-4, LFFBVS-4 2-Piece, Full Port, Brass Ball Valves are suitable for a full range of liquids and gases in residential and commercial applications.

These valves feature an adjustable packing for longer service life, a bottom loaded blow-out proof stem for safety, a fluorocarbon elastomer stem O-ring to prevent stem leaking at installation, and are rated to 600psi WOG/150psi WSP

Specs

Connection Type:

Threaded

Size:

1/2"

Material:

Brass

Valve Construction:

2 piece

Handle Style:

Lever

Lead Free:

Yes

Features:

Standard

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm