Shop Watts
Main product image of LFLLL100XL 3/4" Lead Free Extended Shank T & P Relief Valve (150 PSI, 210&deg,F)
Magnifying glass
Hover image to zoom

LFLLL100XL 3/4" Lead Free Extended Shank T & P Relief Valve (150 PSI, 210°,F)

Brand:
Watts
SKU:
0556004
Rating:
(1)
Q&A:
(0)
LFLLL100XL 3/4" Lead Free Extended Shank T & P Relief Valve (150 PSI, 210&deg,F)
Magnifying glass
Hover image to zoom
$109.36 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection

Description

–
Watts Series LFLLL100XL has extended inlet shanks for use with the new generation of water heaters containing extra thick insulation. These valves eliminate the use of an extension nipple required with standard shank length models. They feature Lead Free construction to comply with Lead Free installation requirements.

Features
  • CSA Rated. Standard Models are self-closing T&P Relief Valves for Water Heaters up to 105,000 BTU/Hr.
  • Extra extended inlet model. Suitable for water heaters with up to 3" (76mm) of insulation
  • Thermostats with special protective coating
  • All Lead Free brass body
  • Stainless steel spring
  • Thermostat is accurate and proven. Exclusively designed and manufactured by Watts

Specs

–
Application:

Heating

Material:

Brass

Pressure Set Point:

150 psi

Size:

3/4"

Connection Type:

Threaded

Thread Type:

Female

Male

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

Width:

1-7/8"

CSA Rating (BTU/HR):

105000

ASME:

Yes

Thermostat Length:

4"

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

exactly as listed

Was not available locally. Extended reach was needed and fit correctly.
opa
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy