Shop Watts
Main product image of 3/4" MNPT x 3/4" FNPT LF4L Poppet Type Pressure Relief Valve (150 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT LF4L Poppet Type Pressure Relief Valve (150 psi)

Brand:
Watts
SKU:
0556050
Rating:
(0)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT LF4L Poppet Type Pressure Relief Valve (150 psi)
Magnifying glass
Hover image to zoom
$101.68 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Capacity (BTU)
500000 BTU Capacity

Description

–
3/4 In Lead Free Poppet Type Pressure Relief Valve with Test Lever and 3/4 In NPT Female Drain Outlet, Set at 150 psi

This 3/4 inch pressure relief valve is used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a lead free body construction with 3/4 inch NPT threaded male inlet and 3/4 inch NPT threaded female (drain) outlet, test lever, and stainless steel spring. It is ANSI Z21.22 approved, ASME rated and design certified and listed by CSA. The pressure relief is set at 150 psi (10.3 bar).

Features:
  • Lead free body construction
  • Relieves excessive pressure on tankless water heaters
  • ASME approved
  • Test lever included


Specifications:
  • Body Material: Lead Free Copper Silicon Alloy
  • GPM - When Relieved: 7
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPT
  • Lead Free
  • Maximum Working Pressure: 150 PSI
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Pressure Steam Discharge Capacity: 500,000 BTU per hour
  • Protection Type: Pressure
  • Series: LF4L

Specs

–
Size:

3/4"

Pressure Set Point:

150 psi

Capacity (BTU):

500000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy