Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Watts LF4L Pressure Relief Valves

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 3/4" MNPT x 3/4" FNPT LF4L Poppet Type Pressure Relief Valve (150 psi)
3/4" MNPT x 3/4" FNPT LF4L Poppet Type Pressure Relief Valve (150 psi)
SKU: 0556050
Watts
SKU: 0556050
Brand: Watts
$101.68 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Watts LF4L Pressure Relief Valves

Watts LF4L pressure relief valves are lead-free, pressure-only relief valves designed to protect against excessive pressure buildup in domestic water heaters, storage tanks, and tankless systems. The LF4L is rated for a 150 psi set pressure and delivers a 7 gpm discharge capacity, per Watts' own product documentation. Its copper silicon alloy body and silicone disc pair with a 3/4 inch NPT male inlet and 1/2 inch NPT female outlet, and the valve carries ANSI Z21.22 approval along with ASME certification and CSA listing. Unlike the related LF3L model, the LF4L has no temperature relieving element, making it a pressure-only device rather than a combination temperature and pressure relief valve. Contractors specify this valve where a system already has separate temperature protection, or where local code calls for pressure-only relief on a storage tank or tankless unit. Selecting the correct relief valve protects equipment and occupants from the risks of unchecked pressure buildup, so confirming set pressure and connection size against the application is a required step before installation.

Subcategories

  • Standard 3/4 Inch LF4L Valves: Standard 3/4 inch LF4L valves are the base configuration most commonly installed on residential and light commercial water heaters and storage tanks. Plumbers use this size when the tank or heater's relief tapping is threaded for a 3/4 inch NPT connection. The subcategory covers the standard poppet type valve set at 150 psi. Confirming the tank's tapping size against the valve's inlet thread before ordering avoids a mismatched fitting.
  • LF4L Discharge Tubing and Fittings: Discharge tubing and fittings route relief valve discharge safely away from occupied space and toward an approved drain location. Installers pair these accessories with an LF4L valve to complete a code-compliant discharge path rather than leaving the outlet open to the surrounding area. The subcategory includes tubing sized to the valve's 1/2 inch NPT outlet. Routing the discharge line downward and away from electrical components keeps the installation compliant with common plumbing codes.
  • LF4L Repair Parts: Repair parts cover the internal components, including the poppet, disc, and spring, that wear over time or need replacement after a valve has discharged. Technicians use these parts to service a valve that's leaking slightly at the seat rather than replacing the entire unit outright. The subcategory groups parts matched to the LF4L's internal design. Testing the valve after any repair confirms it reseats properly before returning the system to service.
  • Buying Guide

    Choosing a Watts LF4L pressure relief valve starts with confirming the tank or heater's relief tapping matches the valve's 3/4 inch NPT male inlet, since a mismatched connection means either an adapter or a different valve model. The LF4L is a pressure-only relief valve, rated to open at 150 psi and discharge at 7 gpm, so it fits applications where temperature protection already exists elsewhere in the system, whether through a separate temperature relief device or a code requirement calling specifically for pressure relief. Systems that need combined temperature and pressure protection in a single valve call for a different Watts model, since the LF4L has no temperature relieving element built in. Discharge routing deserves the same attention as the valve itself: the 1/2 inch NPT outlet needs tubing that carries discharge to an approved location, sized and positioned according to local plumbing code rather than left open. Material compatibility matters too; the LF4L's copper silicon alloy body and silicone disc are built for potable water service, and the valve's ANSI Z21.22 approval, ASME certification, and CSA listing confirm it meets the standards most jurisdictions require for this application. Contractors installing or replacing a relief valve should also check the tank manufacturer's specifications, since some equipment calls for a specific set pressure or valve type as a condition of warranty coverage. Testing the valve's operation after installation, using its integral test lever, confirms it opens and reseats correctly before the system goes into service.

    Frequently Asked Questions

    What pressure does the Watts LF4L relief valve open at?

    The LF4L is rated to open at 150 psi. Its rated discharge capacity is 7 gpm.

    Does the LF4L provide temperature relief as well as pressure relief?

    No. The LF4L is a pressure-only relief valve with no temperature relieving element, unlike the related LF3L model, which combines both functions in one valve.

    What size connections does the LF4L use?

    The valve has a 3/4 inch NPT male threaded inlet and a 1/2 inch NPT female threaded outlet for discharge.

    What is the LF4L's body made of?

    The valve uses a copper silicon alloy body with a silicone disc and a stainless steel spring, materials suited to potable water service.

    How should the LF4L's discharge line be routed?

    Discharge tubing sized to the valve's 1/2 inch NPT outlet should route to an approved drain location according to local plumbing code, rather than left open near occupied space or electrical components.

Didn't find what you're looking for? 
Let us know
.