Apply to be a TradeMaster!
Main product image of 1/2" LFL1170M2- Repair Kit For 1/2" To 1" In Tempering Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" LFL1170M2- Repair Kit For 1/2" To 1" In Tempering Valve (Lead Free)

Brand:
Watts
SKU:
0559113
Rating:
(0)
Q&A:
(0)
1/2" LFL1170M2- Repair Kit For 1/2" To 1" In Tempering Valve (Lead Free)
Magnifying glass
Hover image to zoom
$119.94 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
This repair kit includes parts needed to repair a 1/2" to 1" inch tempering valve uses a double throttling design to control both the hot and cold water supply to the mixed outlet. It consists of a thermostatic piston assembly, O-ring, funnel and spring.

Features
  • Thermostatic piston assembly
  • Includes O-ring, funnel and spring
  • No special tools required
  • Easy to install

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Method:

Sweat

Connection Type:

C x C

Standards Met:

ASSE 1017

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy