Shop Watts
Main product image of 1/4" HAV Auto Air Vent
Magnifying glass
Hover image to zoom

1/4" HAV Auto Air Vent

Brand:
Watts
SKU:
0590713
Rating:
(2)
Q&A:
(0)
1/4" HAV Auto Air Vent
Magnifying glass
Hover image to zoom
$22.86 each
In Stock
In Stock
Get 146 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
1.45 PSI
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Stainless Steel

Description

–
Series HAV Automatic Vent Valves are used in commercial, residential, and industrial hydronic heating applications to provide automatic or manual air venting in baseboards, convectors, radiators, and high points in piping systems. It consists of a 2-piece, chromed brass body construction, stainless steel check valve, brass disc bearing cover, copper thermostat assembly, neoprene O-ring, cellulose fiber disc, replaceable cartridge, and ABS heat-resistant handwheel. Cartridge can be easily maintained/replaced without system shutdown. Series HAV is ideal for use with hot water and low pressure steam systems. Maximum Pressure: 125psi (8.6 bar).

Features:
  • Attractive chromed brass body
  • Durable "Stainless Steel" check valve
  • Automatic or manual operation
  • Quick venting design
  • Positive shut-off ball check
  • Heat resistant handwheel
  • Suitable for use with hot water and low pressure steam systems
  • Easily maintained–replacement cartridge can be installed without system shut down
  • Simple two piece construction

Specs

–
Size:

1/4"

System Type:

Hydronic (Water)

Max Water Temp (°F):

240°F

Max Pressure (PSI):

125

Min Pressure (PSI):

1.45

Body Pattern:

Straight

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Coin Key Air Valve (Nickel Plated)
SKU: CK-100
Matco-Norca

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

automatic air vents

This product has made bleeding my radiators much easier as well as stabilized the air issue in my heating system.
novice plumber
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am glad I found this product

I put this product in my hot water system. It stopped the air hammering.
Jim
Trenton,New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy