Apply to be a TradeMaster!
Main product image of 1/2" FV4 Auto Air Vent
Magnifying glass
Hover image to zoom

1/2" FV4 Auto Air Vent

Brand:
Watts
SKU:
0590722
Rating:
(5)
Q&A:
(0)
1/2" FV4 Auto Air Vent
Magnifying glass
Hover image to zoom
$41.73 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
150 psi
Product Highlight: Temperature Range (F)
33°F - 240°F
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Series FV-4 Automatic Vent Valves are used in commercial and residential hydronic heating applications to provide automatic air venting for hot or cold water distribution systems. It consists of a brass body construction with male NPT connection, brass cover, air vent with silicone rubber seal, polyethylene float with valve plug, and automatic vent. Series FV-4M1 has a high temperature rating and is ideal for use with glycol systems or for use as an anti-vacuum device. It can also be installed to permit the separation and dispersal of air while fluid is circulating in the system. Can be disassembled for inspection and cleaning.

Features:
  • Body and cover are brass construction
  • Air vent with silicone rubber seal
  • Impurities do not usually affect function as maximum float line of water is always lower than the valve seal
  • Float is high temperature resistant polyethylene
  • Suitable for use with glycol systems
  • Can be disassembled for inspection and cleaning
  • Minimum working pressure: 1.45psi (10 kPa)
  • Maximum working pressure: 150psi (10 bar)
  • Temperature Range: 33°F – 240°F (5°C – 116°C)

Specs

–
Size:

1/2"

System Type:

Hydronic (Water)

Max Temp (F):

240°F

Temperature Range (F):

33°F - 240°F

Min Temp (F):

33°F

Max Pressure:

150 psi

Min Pressure (PSI):

1.45

Material:

Brass

Body Pattern:

Straight

Mount:

Straight

Adjustability:

Non-Adjustable

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product!

Works as it should, lets out air, not water.
RJ
Farmington hills MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FV4

Good quality at a good price. Better than getting them local and the free shipping is excellent
greenwood plumbing
RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good vent and compact

Bought 2 of these and they worked great
fixit
louisville ky.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works good No check valve so if system loses pressure May let air in
Benny
Wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact and Cost Effective

Using this to vent an in-floor radiant heat system, replacing a larger unit that gummed up. This vent can be disassembled for cleaning. Only issue I see is that the vent cap does not have a hole in it and I'm not sure if the air will vent sufficiently with the cap lightly screwed on. Leaving the cap off is not an option (dusty area).
Brasil65
Washougal, WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy