Shop Watts
Main product image of 3" 405-RW Resilient Wedge Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

3" 405-RW Resilient Wedge Gate Valve (Lead Free)

Brand:
Watts
SKU:
0700104
Rating:
(0)
Q&A:
(0)
3" 405-RW Resilient Wedge Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
$1,062.38 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3
Size: 
3"
Connection Method: 
Flanged

MANUALS (1)

Lift Gate

–
This product weighs 53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The 3 inch non-rising stem resilient wedge flanged gate valve is designed for use in irrigation and water distribution services. It features an epoxy coated cast iron body with ANSI B16.1 flanged connections, resilient wedge disc, cast iron bonnet, bronze non-rising stem and is operated by a cast iron handwheel. The resilient wedge disc design offers both positive seating and resistance against high differential pressure. The maximum pressure rating is 200 psi (13.8 bar) CWP.

Features
  • Epoxy coated cast iron body
  • Non-rising stem
  • Flanged connections
  • Easy in-line service

Specs

–
Product Type:

Gate Valve

Connection Method:

Flanged

Size:

3"

Connection Type:

Flanged x Flanged

Application:

Plumbing

Max Pressure (PSI):

200

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy